Drop-in Bathroom Sink in White
Wicker Park™ Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 22" x 17-3/4"
- 4" faucet centers
- Rectangular shaped basin
- Concealed front overflow
- Rear-oriented drain hole location for ease of drain installation
- Low profile lavatory that modernizes any traditional bathroom to a contemporary design while maintaining clean line of sight across the bathroom
- Vitreous China
- Drop-in sink
- ADA compliant
- Faucet and drain not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Wicker Park™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Length:
- 20-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/4 in x 10-7/8 in x 11-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671052645671
- Width:
- 22