Widespread Bathroom Sink Faucet with Double Knob Handle and Pop-Up in Polished Chrome
Widespread Bathroom Sink Faucet with Double Knob Handle and Pop-Up in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 1-3/4
- Spout Reach:
- 4-1/2
- Trim Only:
- No
- UPC:
- 671052524556
- WaterSense Labeled:
- Yes