This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Gerber Plumbing

Avalanche™ 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021019
  • Item #7301108
  • Manufacturer Part #G0021019
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche™ 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021019
  • Item #7301108
  • Manufacturer Part #G0021019
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"
  • Toilet seat included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Avalanche™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Trip Lever
Height:
28-1/2 in
IAPMO Listed:
No
Length:
27-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-1/2 in
Toilet Bowl Width:
15-3/4 in
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
671052050697
WaterSense Labeled:
Yes
Width:
14-3/4 in