This product requires certification to purchase.

GeriCall™ Call Cord 1/4 2-Conductor Phone Plug Grey Double with 10 ft Cord

GeriCall™

GeriCall™ Call Cord 1/4 2-Conductor Phone Plug Grey Double with 10 ft Cord

  • Fast #
  • Part #C118844D10
  • Item #10483894
  • Manufacturer Part #118844D-10
4.2 out of 5 Customer Rating
Brand image
GeriCall™

GeriCall™ Call Cord 1/4 2-Conductor Phone Plug Grey Double with 10 ft Cord

  • Fast #
  • Part #C118844D10
  • Item #10483894
  • Manufacturer Part #118844D-10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Includes two pendants
  • Round, flattened pad
  • Works great for residents with limited hand dexterity
  • Activated by slight pressure from hand, arm or body
  • FDA listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Jacket Material:
ABS
Length:
10 ft
Material:
Plastic
Number of Conductors:
2
Product Type:
Call Cord
Type:
C118844D10
UPC:
811890034354