This product requires certification to purchase.

GeriCall™ Call Cord Jeron Pro-Alert 640 And Provider 680 8-Pin Din Plug Grey with 10 ft Cord

GeriCall™

GeriCall™ Call Cord Jeron Pro-Alert 640 And Provider 680 8-Pin Din Plug Grey with 10 ft Cord

  • Fast #
  • Part #C118838C10
  • Item #10483892
  • Manufacturer Part #118838C-10
5 out of 5 Customer Rating
Brand image
GeriCall™

GeriCall™ Call Cord Jeron Pro-Alert 640 And Provider 680 8-Pin Din Plug Grey with 10 ft Cord

  • Fast #
  • Part #C118838C10
  • Item #10483892
  • Manufacturer Part #118838C-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For use with Jeron Pro-Alert 640 and Provider 680 nurse call systems
  • Round, flattened pad
  • Works great for residents with limited hand dexterity
  • Activated by slight pressure from hand, arm or body
  • FDA listed
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Hook-Up Wire
Color Finish Name:
Grey
Jacket Material:
ABS
Length:
10 ft
Material:
Plastic
Product Type:
Call Cord
Type:
C118838C10
UPC:
811890034361