8 x 29 x 29 x 44-1/2 in. Steel Catch Basin
8 x 29 x 29 x 44-1/2 in. Steel Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-25
- Diameter:
- 8
- Height:
- 42
- Length:
- 29
- Material:
- Steel
- Product Type:
- Catch Basin, Grate
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 29