This product requires certification to purchase.

34 x 20 in. Frame Mirror in Polished Chrome

Ginger

34 x 20 in. Frame Mirror in Polished Chrome

  • Fast #
  • Part #G4741PC
  • Item #4210873
  • Manufacturer Part #4741/PC
4.2 out of 5 Customer Rating
Brand image
Ginger

34 x 20 in. Frame Mirror in Polished Chrome

  • Fast #
  • Part #G4741PC
  • Item #4210873
  • Manufacturer Part #4741/PC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Framed, beveled glass design
  • Solid brass frame
  • Concealed tilting mechanism for customized viewing angle, optional
  • Complements Cinu product series
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
34
Installation Type:
Wall Mount
Product Type:
Rectangular Mirror
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752918446
Width:
20