This product requires certification to purchase.

6-33/50 in. Corner Shower Basket in Matte Black

Ginger

6-33/50 in. Corner Shower Basket in Matte Black

  • Fast #
  • Part #G554DGMB
  • Item #9607704
  • Manufacturer Part #554DG/MB
4 out of 5 Customer Rating
Brand image
Ginger

6-33/50 in. Corner Shower Basket in Matte Black

  • Fast #
  • Part #G554DGMB
  • Item #9607704
  • Manufacturer Part #554DG/MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available finishes: Matte Black, Polished Chrome, Polished Nickel & Satin Nickel
  • Provides the space to conveniently stores your toiletries where you need them
  • Offers an elegant solution for organizing your shower space
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Includes durable mounting hardware for a secure installation
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-33/50
Hardware Included:
Yes
Height:
2-39/100
Installation Type:
Wall Mount
Length:
11-17/25
Material:
Brass
Product Type:
Corner Shower Basket
UPC:
736752926434
Width:
11-17/25