Closed Towel Ring in Polished Chrome
Cayden Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass construction
- Single-post, horizontal pivot design with hanging, closed ring
- Complements Cayden product series
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-5/16
- Collection:
- Cayden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- UPC:
- 736752921019
- Width:
- 6-1/4