Wall Mount Double Post Toilet Tissue Holder in Polished Nickel
Cayden Wall Mount Double Post Toilet Tissue Holder in Polished Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Complements Cayden product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-5/8
- Height:
- 2-5/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/8
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752921118