*CHELSE DBL TOILET TISSUE
Chelsea *CHELSE DBL TOILET TISSUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Single post, vertical open roller design
- Complements Chelsea product series
- Includes Installation Hardware
Specifications
- Base Plate Height:
- 2-14/25
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-69/100
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- PipeTubing Size:
- 49/50
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- G1108DPN
- UPC:
- 736752779863
- Width:
- 14-56/100