100W 2-Light Incandescent Vanity Fixture in Polished Nickel
Chelsea 100W 2-Light Incandescent Vanity Fixture in Polished Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Satin Opal Glass
- Single-post, single light with nightlight option design
- UL listed for damp locations (U.S. and Canada)
- May be wired for independently functioning main light and nightlight
- Max. 100 Watt Type A-19 bulb and Max. 7 Watt Type C-7 bulb (not supplied) required
- May be installed with shade facing upward or downward
- Complements Chelsea product series
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Brass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 736752796310
- Watts:
- 100