12 in. Grab Bar in Polished Chrome
Chelsea 12 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Two-post design
- Includes Installation Hardware
- Complements Chelsea product series
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752715809