This product requires certification to purchase.

15 in. Grab Bar in Oil Rubbed Bronze

Ginger

Chelsea 15 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #G1160ORB
  • Item #3691031
  • Manufacturer Part #1160/ORB
5 out of 5 Customer Rating
Brand image
Ginger

Chelsea 15 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #G1160ORB
  • Item #3691031
  • Manufacturer Part #1160/ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Chelsea product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F-446
CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4
Diameter:
1-1/4
Height:
3
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15
Material:
Brass
Mount Type:
Wall
Projection:
2-3/4
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752885816