This product requires certification to purchase.

18 in. Grab Bar in Polished Brass

Ginger

Chelsea 18 in. Grab Bar in Polished Brass

  • Fast #
  • Part #G1162PB
  • Item #511903
  • Manufacturer Part #1162/PB
4.8 out of 5 Customer Rating
Brand image
Ginger

Chelsea 18 in. Grab Bar in Polished Brass

  • Fast #
  • Part #G1162PB
  • Item #511903
  • Manufacturer Part #1162/PB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Chelsea product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Inverter control compressor is able to run at the proper revolution, provide the best efficiency and reduce losses
  • Arrives at set temperature quickly...half the time of conventional systems; Provides stable room temperature
  • 2-year parts, 6-year compressor warranty
  • High efficiency between 15 and 16+ SEER varies based on evaporator accommodations selected
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
1-1/4
Height:
3
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752116231
Width:
18