This product requires certification to purchase.

24 Double Towel Bar Chelsea Polished Nickel

Ginger

Chelsea 24 Double Towel Bar Chelsea Polished Nickel

  • Fast #
  • Part #G112224PN
  • Item #663368
  • Manufacturer Part #1122-24/PN
5 out of 5 Customer Rating
Brand image
Ginger

Chelsea 24 Double Towel Bar Chelsea Polished Nickel

  • Fast #
  • Part #G112224PN
  • Item #663368
  • Manufacturer Part #1122-24/PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Complements Chelsea product series
  • 5.2" projection
  • Requires Certification

Specifications

Collection:
Chelsea
Color Finish Name:
Polished Nickel
Length:
24 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752714284