This product requires certification to purchase.

24 in. Hotel Shelf Frame with Towel Bar in Polished Chrome

Ginger

Chelsea 24 in. Hotel Shelf Frame with Towel Bar in Polished Chrome

  • Fast #
  • Part #GXX4324PC
  • Item #686540
  • Manufacturer Part #XX43-24/PC
5 out of 5 Customer Rating
Brand image
Ginger

Chelsea 24 in. Hotel Shelf Frame with Towel Bar in Polished Chrome

  • Fast #
  • Part #GXX4324PC
  • Item #686540
  • Manufacturer Part #XX43-24/PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
  • Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-4/5
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752741501
Width:
11-1/10