This product requires certification to purchase.

Shower Rod Bracket Pair Chrome Plated

Ginger

Chelsea Shower Rod Bracket Pair Chrome Plated

  • Fast #
  • Part #G1139BPC
  • Item #671042
  • Manufacturer Part #1139B/PC
5 out of 5 Customer Rating
Brand image
Ginger

Chelsea Shower Rod Bracket Pair Chrome Plated

  • Fast #
  • Part #G1139BPC
  • Item #671042
  • Manufacturer Part #1139B/PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Sold as pair
  • Works with Straight Shower Rod only, sold separately
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Complements Chelsea product series
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
74-3/8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752114442
Width:
5-2/5 in