Shower Rod Bracket Pair in Satin Nickel
Chelsea Shower Rod Bracket Pair in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Sold as pair
- Works with Straight Shower Rod only, sold separately
- Concealed, twin stainless steel mounting brackets
- O-ring stabilizers hold rod securely to brackets
- Complements Chelsea product series
Specifications
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 2-3/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752775957