This product requires certification to purchase.

Shower Rod Brackets in Polished Nickel

Ginger

Chelsea Shower Rod Brackets in Polished Nickel

  • Fast #
  • Part #G1139BPN
  • Item #665000
  • Manufacturer Part #1139B/PN
5 out of 5 Customer Rating
Brand image
Ginger

Chelsea Shower Rod Brackets in Polished Nickel

  • Fast #
  • Part #G1139BPN
  • Item #665000
  • Manufacturer Part #1139B/PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1507
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid metal construction
  • Sold as pair
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Works with Straight Shower Rod only
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Complements Chelsea product series
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Chelsea
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-3/5 in
Height:
2-3/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/5 in
Material:
Brass
Product Type:
Shower Rod, Bracket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
UPC:
736752714963