Towel Ring in Oil Rubbed Bronze
Chelsea Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Chelsea product series
- Safety suction with anti-hair entrapment built in
- Comfortable sculpted arm rests
- Built-in lumbar support
- Vacuum formed from glossy, high quality cast acrylic
- Available in a variety of popular colors
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-2/5 in
- Height:
- 7-2/5 in
- Material:
- Brass
- Projection:
- 2-2/5 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 736752885465
- Width:
- 6-3/10 in