Wall Mount Toilet Tissue Holder in Polished Brass
Chelsea Wall Mount Toilet Tissue Holder in Polished Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Single-post, open roller design
- Includes Installation Hardware
- Complements Chelsea product series
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-1/4
- Height:
- 4-11/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752110932