This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

Ginger

Chelsea Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G1108NSN
  • Item #1344576
  • Manufacturer Part #1108N/SN
3.7 out of 5 Customer Rating
Brand image
Ginger

Chelsea Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G1108NSN
  • Item #1344576
  • Manufacturer Part #1108N/SN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 537
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid brass construction
  • Double-post design with spring-loaded, non-separating roller
  • Complements Alveston product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Commercial, Residential
Base Plate Height:
2-14/25 in
Base Plate Width:
8-14/25 in
CSA Certified:
No
Collection:
Chelsea
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-69/100 in
Hardware Included:
Yes
Height:
2-14/25 in
Installation Type:
Wall Mount
Length:
8-14/25 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752796068
Width:
3-69/100 in