1 Robe Hook in Satin Nickel
Cinu 1 Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass construction
- Complements Cinu product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-2/25 in
- Base Plate Width:
- 1-31/50 in
- Collection:
- Cinu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Height:
- 1-2/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-31/50 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/2 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752917951
- Width:
- 2-51/100 in