1-1/4 x 36 in. Grab Bar in Polished Chrome
Circe 1-1/4 x 36 in. Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Circe product series
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-446
- CARB OTC LEED Compliant:
- No
- Collection:
- Circe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in