This product requires certification to purchase.

Shower Rod Bracket in Satin Nickel

Ginger

Circe Shower Rod Bracket in Satin Nickel

  • Fast #
  • Part #G2739BSN
  • Item #2914398
  • Manufacturer Part #2739B/SN
3.3 out of 5 Customer Rating
Brand image
Ginger

Circe Shower Rod Bracket in Satin Nickel

  • Fast #
  • Part #G2739BSN
  • Item #2914398
  • Manufacturer Part #2739B/SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Sold as pair
  • Works with Straight Shower Rod only, sold separately
  • Includes Installation Hardware
  • Stainless Steel Hardware
  • TFM (Super TFE) Seats
  • Threaded NPT Ends
  • Stainless steel handle
  • Requires Certification

Specifications

Collection:
Circe
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752860028