1 Light Column Wall Sconce Polished Chrome
Column 1 Light Column Wall Sconce Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Satin Etched Glass
- Single-post, single light, pivoting design
- UL listed for damp locations (U.S. and Canada)
- Includes 18 watt compact flourescent lamp with 2-pin (GU24) base
- Incandescent bulbs can not be used with this light. GU24 socket that requires GU24 compact fluorescent bulb. Bulb(s) are included with initial purchase.
- May be installed with shade facing upward or downward
- Complements Columnar product series
Specifications
- Collection:
- Column
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 13-3/16 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752893620
- Width:
- 2-1/4 in