This product requires certification to purchase.

14 in. Vanity Mirror in Polished Nickel

Ginger

Columnar 14 in. Vanity Mirror in Polished Nickel

  • Fast #
  • Part #G4544PN
  • Item #3695877
  • Manufacturer Part #4544/PN
3.2 out of 5 Customer Rating
Brand image
Ginger

Columnar 14 in. Vanity Mirror in Polished Nickel

  • Fast #
  • Part #G4544PN
  • Item #3695877
  • Manufacturer Part #4544/PN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Columnar product series
  • Wall Mount Design
  • Includes Installation Hardware
  • Requires Certification

Specifications

Collection:
Columnar
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8
Height:
14
Length:
14-77/100
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752893842