18 in. Shelf in Polished Chrome
Columnar 18 in. Shelf in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 122-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Tempered Glass
- Complements Columnar product series
- Wall Mount Design
- Includes Installation Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Columnar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Tempered
- Height:
- 2-9/10 in
- IAPMO Listed:
- No
- Length:
- 6-2/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752892784
- Width:
- 18 in