This product requires certification to purchase.

18 in. Grab Bar in Polished Nickel

Ginger

Columnar 18 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #G4562PN
  • Item #3695898
  • Manufacturer Part #4562/PN
3.5 out of 5 Customer Rating
Brand image
Ginger

Columnar 18 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #G4562PN
  • Item #3695898
  • Manufacturer Part #4562/PN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Two-post design
  • Complements Columnar product series
  • Includes Installation Hardware
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F-446
CARB OTC LEED Compliant:
No
Collection:
Columnar
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-1/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
3 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752893163