This product requires certification to purchase.

36 x 20 in. Large Mirror in Polished Chrome

Ginger

Columnar 36 x 20 in. Large Mirror in Polished Chrome

  • Fast #
  • Part #G4542PC
  • Item #3695923
  • Manufacturer Part #4542/PC
4.4 out of 5 Customer Rating
Brand image
Ginger

Columnar 36 x 20 in. Large Mirror in Polished Chrome

  • Fast #
  • Part #G4542PC
  • Item #3695923
  • Manufacturer Part #4542/PC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid brass, two-post tilting mechanism
  • Frameless, beveled glass design
  • Easy-to-adjust viewing angle
  • Complements Columnar product series
  • Requires Certification

Specifications

Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-4/5
Glass Type:
Beveled
Height:
36
Installation Type:
Wall Mount
Material:
Brass
Mirror Edge:
Beveled Edge
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752892708
Weight:
15.5
Width:
20