PN COLUMNAR 24 HOTEL SHLF W/
Columnar PN COLUMNAR 24 HOTEL SHLF W/
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass frame
- Shelf extends 11-5/8 in from the wall
- Integral towel bar
- Complements Columnar product series
- Includes Installation Hardware
Specifications
- Collection:
- Columnar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-5/8
- Height:
- 4-3/8
- Installation Type:
- Wall Mount
- Length:
- 26
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- G454324PN
- UPC:
- 736752893521