Recessed Mount Toilet Tissue Holder in Polished Chrome
Columnar Recessed Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Recessed design with spring-loaded, non-separating roller
- Complements Columnar product series
- Wall Mount Design
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Columnar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8
- Height:
- 7-3/10
- Installation Type:
- Recessed Mount
- Material:
- Brass
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 7-5/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752893026