Robe Hook in Satin Nickel
Columnar Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Complements Columnar product series
- Wall Mount Design
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Columnar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/8
- Diameter:
- 2
- Height:
- 5-3/8
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed
- Projection:
- 4-1/8
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752892739
- Width:
- 4-3/16