Shower Rod Bracket in Polished Nickel
Columnar Shower Rod Bracket in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Sold as pair
- Works with Straight Shower Rod only, sold separately
- Includes Installation Hardware
- Stainless Steel Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Columnar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/4
- Height:
- 2-3/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/5
- Material:
- Brass
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752893804
- Width:
- 2-3/5