This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

Ginger

Dyad Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G5306SN
  • Item #7096960
  • Manufacturer Part #5306/SN
4.4 out of 5 Customer Rating
Brand image
Ginger

Dyad Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G5306SN
  • Item #7096960
  • Manufacturer Part #5306/SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Metal Construction
  • Complements Dyad product series
  • Requires Certification
Dimensions & Measurements
Depth
3-57/100 in
Height
1-3/4 in
Length
5-7/25 in
Projection
3-57/100 in
Characteristics & Features
Collection
Dyad
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Pivoting
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
736752922399