7-1/2 in. Toilet Paper Holder in Satin Nickel
Frame 7-1/2 in. Toilet Paper Holder in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Double-post design with spring-loaded, non-separating roller and tempered glass shelf
- Complements Frame product series
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-37/50
- CSA Certified:
- No
- Collection:
- Frame
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-8/25
- Height:
- 3-37/50
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752880309
- Width:
- 5-8/25