Toilet Paper Holder in Polished Chrome
Frame Toilet Paper Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Double-post design with spring-loaded, non-separating roller and tempered glass shelf
- Complements Frame product series
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-37/50 in
- Base Plate Width:
- 7-1/2 in
- CSA Certified:
- No
- Collection:
- Frame
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-8/25 in
- Height:
- 3-37/50 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752880095
- Width:
- 5-8/25 in