This product requires certification to purchase.

Single Robe Hook in Polished Nickel

Ginger

Geneva™ Single Robe Hook in Polished Nickel

  • Fast #
  • Part #G4710PN
  • Item #4235749
  • Manufacturer Part #4710/PN
4.1 out of 5 Customer Rating
Brand image
Ginger

Geneva™ Single Robe Hook in Polished Nickel

  • Fast #
  • Part #G4710PN
  • Item #4235749
  • Manufacturer Part #4710/PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Cinu product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Geneva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
IAPMO Listed:
No
Material:
Brass
Projection:
4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752917944