16 in. Towel Bar in Polished Chrome
Hotelier 16 in. Towel Bar in Polished Chrome
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Complements Hotelier product series
- Includes Installation Hardware
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/5
- CSA Certified:
- No
- Collection:
- Hotelier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/100
- Hardware Included:
- Yes
- Height:
- 8
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752850104
- Width:
- 1-7/100