This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Ginger

Hotelier 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G0303SN
  • Item #2024008
  • Manufacturer Part #0303/SN
4.3 out of 5 Customer Rating
Brand image
Ginger

Hotelier 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G0303SN
  • Item #2024008
  • Manufacturer Part #0303/SN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Hotelier product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hotelier
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752850098