This product requires certification to purchase.

Soap Basket in Polished Nickel

This product has been replaced by

Ginger Satin Nickel 1-3/8 in. Basket
Ginger 1-3/8 in. Basket in Satin Nickel
Manufacturer Part #550G/SN
Ginger

Hotelier Soap Basket in Polished Nickel

  • Fast #
  • Part #G550GPN
  • Item #7379476
  • Manufacturer Part #550G/PN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Ginger Satin Nickel 1-3/8 in. Basket
Ginger 1-3/8 in. Basket in Satin Nickel
Manufacturer Part #550G/SN
Ginger

Hotelier Soap Basket in Polished Nickel

  • Fast #
  • Part #G550GPN
  • Item #7379476
  • Manufacturer Part #550G/PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid brass frame
  • Includes Installation Hardware
  • Basket extends approximately 4" from the wall
  • Basket has a running length of approximately 5-3/16"
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Hotelier
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
GSA Approved:
No
Height:
1-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752923778
Width:
5-3/16 in