This product requires certification to purchase.

Soap Dish in Polished Chrome

Ginger

Hotelier™ Soap Dish in Polished Chrome

  • Fast #
  • Part #G0312PC
  • Item #1773204
  • Manufacturer Part #0312/PC
3.1 out of 5 Customer Rating
Brand image
Ginger

Hotelier™ Soap Dish in Polished Chrome

  • Fast #
  • Part #G0312PC
  • Item #1773204
  • Manufacturer Part #0312/PC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Clear Glass Dish
  • Wall Mounted
  • Plated Steel Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hotelier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752850289
Width:
4-9/10 in