*CVR* *KUBIC 12 SHLF W/ TWL BAR PLN
Kubic *CVR* *KUBIC 12 SHLF W/ TWL BAR PLN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Tempered glass with polished edges
- Complements Kubic product series
- Supports 5 lb.
Specifications
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-3/10
- Glass Type:
- Tempered
- Height:
- 5-21/100
- Installation Type:
- Wall Mount
- Length:
- 11-3/4
- Material:
- Brass, Glass
- Maximum Capacity:
- 5 lb
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- G4619T12PN
- UPC:
- 736752918811