*KUBIC DBL POST CLST TISSUE H
Kubic *KUBIC DBL POST CLST TISSUE H
Product Details
Product Details
- Solid brass construction
- Double-post design with pivoting roller and tempered glass shelf
- Complements Kubic product series
- Includes Installation Hardware
Specifications
- Base Plate Height:
- 1-3/4
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Projection:
- 2-3/4
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- G4627SN
- UPC:
- 736752918910
- Width:
- 8-3/8