1-1/4X42 G/BAR *KUBIC SN
This product has been replaced by
Manufacturer Part #2480-3942/SN
Kubic 1-1/4X42 G/BAR *KUBIC SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Three-post design; square corners
- Includes Installation Hardware
- Complements Kubic product series
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Length:
- 42
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752920685
- Width:
- 2-3/4