1-Light Plain Rosette in Polished Chrome
Kubic 1-Light Plain Rosette in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass construction
- ADA Compliant
- Single-post, single light design
- UL listed for damp locations (U.S. and Canada)
- Max. 100 Watt Type A-19 bulb (not supplied) required
- May be installed with shade facing upward or downward
- Complements Kubic product series
- This light uses a non-standard size backplate. This light is designed to be installed onto a raised cover plate attached to an electrical box installed pre-drywall stage.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CSA Certified:
- No
- Collection:
- Kubic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Opal
- Height:
- 11-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 3-63/100 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 736752918378
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4 in