1 Robe Hook in Polished Nickel
Kubic 1 Robe Hook in Polished Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass construction
- Complements Cubic product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4
- CSA Certified:
- No
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/20
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 1-3/4
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752918729
- Width:
- 2-7/20