100W 1-Light Wall Sconce in Satin Nickel

Ginger

Kubic 100W 1-Light Wall Sconce in Satin Nickel

Brand image
Ginger

Kubic 100W 1-Light Wall Sconce in Satin Nickel

  • Part #G4681SN
  • Item #4210903
  • Manufacturer Part #4681/SN
4.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Satin Etched Cased Opal Glass
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • May be installed with shade facing upward or downward
  • ADA compliant
  • Max. 100 Watt Type A-19 bulb (not supplied) required
  • UL listed for damp locations (U.S. and Canada)
  • Single -post, single light design
  • Complements Kubic product series
  • This light uses a non-standard size backplate. This light is designed to be installed onto a raised cover plate attached to an electrical box installed pre-drywall stage.
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4
Energy Star Compliant:
No
Glass Type:
Satin Etched Cased Opal
Height:
11-7/8
Installation Type:
Damp
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Brass
Number of Lights:
1
Style Name:
Kubic
UL Listed:
Yes
Watts:
100
Width:
3

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';