This product requires certification to purchase.

16 in. Grab Bar in Polished Chrome

You last purchased this on
 
Ginger

Kubic 16 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G4661SN
  • Item #4875410
  • Manufacturer Part #4661/SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Kubic 16 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G4661SN
  • Item #4875410
  • Manufacturer Part #4661/SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Two-post design; square corners
  • Includes Installation Hardware
  • Complements Kubic product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Length:
16 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.